Shop All Automotive Electrical Parts
Four Seasons
Resistor Block, 20373
Mfr # 20373
Zoro # G2850188
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female
- Terminal Type Spade
- Connector Shape Square
- Speed Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20373
- Zoro # G2850188
- UPC # 96361203730
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female |
Terminal Type | Spade |
Connector Shape | Square |
Speed | Variable |
Number of terminals | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Heavy Duty, Saddle, 40" Size (78-40)
- CAMPBELL CHAIN & FITTINGS 5/16" Quick Link, Steel, Zinc Plated, #7350 (T7645136V)
- LISLE Gm Ls Valve Spring Compressor (16560)
- STENS Air Filter Combo 102-182 For Kawasaki 11013-2213 (102-182)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- 3M PERFECT IT EX COMPOUND GAL. (3M36061)
- INTEGRA MILTEX Selkirk Corporation SPR6ITP 6 Inch Superpro Tee Insulated With Plug (77620)
- RCA BIG BUTTON UNVRSL REMOTE (RCR414BHE)
- SOUNDTUBE Ridgid Mount Adapter (AC-FP6-RMA)
- Four Seasons Automotive Electrical Parts