Shop All Automotive Electrical Parts
Four Seasons
Resistor Block, 20358
Mfr # 20358
Zoro # G2844813
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Speed Variable
- Terminal Type Spade
- Number of terminals 4
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20358
- Zoro # G2844813
- UPC # 96361203587
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Speed | Variable |
Terminal Type | Spade |
Number of terminals | 4 |
Connector Gender | Female |
Connector Shape | Other design |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUALIZER INDUSTRIES Zipknifetm Cold Knife Set (ZKS80)
- QUICKCABLE Side Terminal Connector, 4 ga., 3/8" (100653-2001)
- DAYCO Auto V-Belt, Industry Number 13A0915 (17360)
- A & I PRODUCTS SMV Sign Mounting Socket 4" x3" x1.5" (A-6A62)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- INTEGRA MILTEX Selkirk Corporation SPR6ITP 6 Inch Superpro Tee Insulated With Plug (77620)
- SOLIDDRIVE Power Supply (AC-PS3240)
- URREA Computer Memory Saber 9V style (2345)
- BANKS ENGINEERING Banks Engineering BAN66560 Idash 1.8 Universal 2008 Super Gauge (BAN66560)
- Four Seasons Automotive Electrical Parts