Shop All Aftermarket Steering
Four Seasons
Power Steering Cooler, 53019
Mfr # 53019
Zoro # G6165389
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2.500 in
- Length 9.000 in
- Includes Included
- Fittings Included Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 53019
- Zoro # G6165389
- UPC # 96361530195
- Country of Origin Micronesia, Federated States of
- Category Aftermarket Steering
Dimensions
Height | 2.500 in |
Length | 9.000 in |
Hose Length | 4.5 |
Outlet Size | 0.375 in |
Depth | 0.750 in |
Details
Material | Aluminum |
Includes | Included |
Fittings Included | Included |
Connector Fitting | 3/8" |
Row Quantity | 2 |
Description
Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons. Four Seasons power steering cooler's built a reputation in the automotive industry for quality and craftmanship. We manufacture power steering cooler's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AU-VE-CO PRODUCTS BOLT BATTERY HOLD DN 5/16 X 18/12 BX/10 (AV10643)
- DEA MOUNTS Transmission Mount, A5478 (A5478)
- PEAK Diesel Exhaust Fluid, Blue DEF, Tote, 330 Gal, API/ISO-22241-1 (DEF330P)
- SURE SHOT Mist Nozzle, Extra Fine (P302-C)
- SKF Shaft Seal, 7/8 x 1-3/8 x 1/4", CRWA5, Nitrile (8660)
- MEVOTECH Steering Tie Rod End, MS90657 (MS90657)
- SYNERGY DODGE STEERING BOX BRACE 09-12 4WD 2500, 3500 (8559-04)
- PERFORMANCE TOOL Tie Rod Puller, W83021 (W83021)
- FABTECH STEALTH STEERING STABILIZER (FTS6604)
- TERAFLEX 07-18 JEEP WRANGLER JK FALCON NEXUS EF 2.2 ADJUSTABLE STABILIZER (1-5/ (01-02-22-110-158)
- SYNERGY 14C RAM DUAL STEERING STABILIZER KIT WIFP STABILIZER (8710-03)
- Four Seasons Aftermarket Steering