Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
PILOT
Mfr # 24359
Zoro # G402159051
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Sealing Washer Pilot
- Color Silver
- Inside Diameter 0.422 IN
- Outside Diameter 0.623 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 24359
- Zoro # G402159051
- UPC # 96361243590
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Inside Diameter | 0.422 IN |
Outside Diameter | 0.623 in |
Details
Material | Aluminum |
Type | Sealing Washer Pilot |
Color | Silver |
O.d. Fraction | 5/8 in |
I.d. Fraction | 27/64 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inflator Gauge, 10 to 120 psi (2HKX3)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P240)
- AUTEL Tpms Sensor With Snap-In Stem 315 Mhz & 433 Mhz (1-SENSOR)
- FAIRCHILD INDUSTRIES D2075 - 2007-2018 Jeep Wrangler (4Dr) Rear Inner Belt Weatherstrip (D2075)
- FOUR SEASONS Fitting-Splicer Bl, 14310 (14310)
- FOUR SEASONS Orifice Tube, 38904 (38904)
- FOUR SEASONS KENWORTH 02-94 (33478)
- FOUR SEASONS Volvo 03-99 Expansion Valve, 39073 (39073)
- FOUR SEASONS AC SYS SEAL KIT (24343)
- FOUR SEASONS FREIGHTLINER 02-93 (33479)
- VEMO HEAT EXCHANGER INTE (V20-61-0002)
- Four Seasons Automotive Heating & Air Conditioning