Shop All Engine Gaskets, Seals & O-Rings
Four Seasons
O-RING/GREEN
Mfr # 24623
Zoro # G002159178
product price: $0.57
/ea
Sold in multiples of 13 for $7.41
$7.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HNBR
- Color Green
- Inside Dia. 0.86 IN
- Type Green
- Outside Diameter 0.98 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24623
- Zoro # G002159178
- UPC # 9636124623
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 0.86 IN |
Outside Diameter | 0.98 IN |
Details
Material | HNBR |
Color | Green |
Type | Green |
Rim Shape | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Small Tire Cleaning Brush, Brass Wire Fill (73156)
- VELVAC Atc/Ato Fuse 7-1/2 Amp (091177-5)
- TIMBREN 02C F53 LEAF SPRING FRONT SUSPENSION 2WD FRONT SES (FFF53B)
- APACHE 2X50 Disch Mxf Assembly (98138045)
- FOUR SEASONS O-Ring, 24672 (24672)
- FOUR SEASONS O-Ring, 24626 (24626)
- FOUR SEASONS Gasket, 24127 (24127)
- FOUR SEASONS O-Ring, 23678 (23678)
- FOUR SEASONS O-RING-GREEN 10 PACK (24642)
- FOUR SEASONS O-Ring, 24635 (24635)
- FOUR SEASONS O-Ring, 24675 (24675)
- Four Seasons Engine Gaskets, Seals & O-Rings