Shop All Engine Gaskets, Seals & O-Rings
Four Seasons
O-Ring/Green, 24622
Mfr # 24622
Zoro # G8885120
product price: $1.39
/ea
Sold in multiples of 8 for $11.12
$11.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HNBR
- Inside Dia. 0.61 IN
- Type Green
- Color Green
- Outside Diameter 0.811 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 24622
- Zoro # G8885120
- UPC # 96361262430
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 0.61 IN |
Outside Diameter | 0.811 IN |
Details
Material | HNBR |
Type | Green |
Color | Green |
Rim Shape | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Cam Tool Set, No. of Pieces 3 (6680)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1261)
- BUYERS PRODUCTS Thin 4.5 Inch Red Horizontal LED Strobe Light (8891903)
- ATTWOOD SwivlEze 238 Series Seat Mount, Forward Handle, 3° Angle, Plated Steel, Bulk (238153-1)
- FOUR SEASONS O-Ring, 24661 (24661)
- FOUR SEASONS O-RING-GREEN 10 PACK (24606)
- FOUR SEASONS O-Ring, 24167 (24167)
- FOUR SEASONS O-Ring, 24109 (24109)
- FOUR SEASONS O-Ring-Green, 24646 (24646)
- FOUR SEASONS O-RING ASSORTMENT (24818)
- SKF Shaft Seal, 1-1/2 x 2-1/8 x 5/16", CRWA1, NBR (14876)
- Four Seasons Engine Gaskets, Seals & O-Rings