Shop All Engine Gaskets, Seals & O-Rings
Four Seasons
O-Ring-Green, 24670
Mfr # 24670
Zoro # G8904510
Sold in multiples of 16 for $10.88
$10.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HNBR
- Inside Dia. 0.500 IN
- Type Green
- Color Green
- Outside Diameter 0.6 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 24670
- Zoro # G8904510
- UPC # 9636124670
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 0.500 IN |
Outside Diameter | 0.6 IN |
Details
Material | HNBR |
Type | Green |
Color | Green |
Rim Shape | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 70IN SINGLE LID MATTE BLACK SEC (79211094)
- TIE 4 SAFE Profile 160mm Weld On Winch Flatbed Trailer Winch for 2" - 4" Winch Strap, 5PK (A11801-160-5)
- TIMKEN TAPERED ROLLER BEARING CONE (496)
- VELVAC Pogo Stick, Plated Steel, 41 In (581101)
- FOUR SEASONS O-Ring, 24626 (24626)
- FOUR SEASONS O-RING ASSORTMENT (24818)
- FOUR SEASONS O-Rings Gasket, 24156 (24156)
- FOUR SEASONS Green O-Ring, 24728 (24728)
- FOUR SEASONS O-Ring, 24616 (24616)
- FOUR SEASONS Spring O-Ring, 24222 (24222)
- FEL-PRO Carb Mnt 73-71 Gm/Ckr, 60255 (60255)
- Four Seasons Engine Gaskets, Seals & O-Rings