Shop All Engine Gaskets, Seals & O-Rings
Four Seasons
O-Ring, 24672
Mfr # 24672
Zoro # G8900152
Sold in multiples of 15 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HNBR
- Type Green
- Inside Dia. 0.61 IN
- Color Green
- Outside Diameter 0.75 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 24672
- Zoro # G8900152
- UPC # 9636124672
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 0.61 IN |
Outside Diameter | 0.75 IN |
Details
Material | HNBR |
Type | Green |
Color | Green |
Rim Shape | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIEHARD Dhrd Chrgr2/12/30/80A Ca (71326)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48044)
- BALDWIN FILTERS Air Filter, 15 x 5-1/2 in. (PA2554)
- STANDARD IGNITION Coil, Uf-545 (UF-545)
- FOUR SEASONS O-Ring/Green, 24659 (24659)
- FOUR SEASONS Gasket, 24157 (24157)
- FOUR SEASONS O-Ring, 24611 (24611)
- FOUR SEASONS O-Ring, 24167 (24167)
- FOUR SEASONS Green O-Ring, 24728 (24728)
- FOUR SEASONS O-Ring-Green, 24605 (24605)
- SKF Shaft Seal, 3/4 x 1-3/8 x 1/4", CRWA1, Nitrile (7513)
- Four Seasons Engine Gaskets, Seals & O-Rings