Shop All Engine Components
Four Seasons
Nissan Sentra 05-03
Mfr # 75527
Zoro # G700624626
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.75 in
- Type Motor Assembly
- Width 28.5 in
- Material Plastic / Metal
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75527
- Zoro # G700624626
- UPC # 96361755277
- Country of Origin Unknown
- Category Engine Components
Dimensions
Height | 19.75 in |
Width | 28.5 in |
Details
Type | Motor Assembly |
Material | Plastic / Metal |
Voltage | 12 |
Color | Black |
Connector Type | 4 Lead Wires w/ Connector |
Mount Type | OE mount |
Terminal Quantity | 4 |
Hub Bolt Hole Quantity | OE Mount |
Connector B Shape | Round |
Connector Shape | Square |
Connector Gender | Female |
Fan 1 Blade Quantity | 6 |
Shroud Included | Included |
Shroud Material | Plastic |
Blade Type | Rigid |
Fan Quantity | 2 |
Connector Quantity | 2 |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Electrical Or Mechanical | Electrical |
Terminal Gender | Male |
Motor Type A | Radiator Fan Assembly |
Description
Nissan Sentra 05-03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS Fuel Pump Module Assembly, P76269M (P76269M)
- AP PRODUCTS AP Products 018-088-BB Single Bulb Seal with Slide-On Clip - 1" x 3/4" x 28', Black (018-088-BB)
- LOCK TECHNOLOGY RADIATOR ROCKET COIL & LINE CLEANER (LT886)
- MITYVAC Hose/Tube Kit For 7201 (822559)
- FOUR SEASONS Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008 (53008)
- FOUR SEASONS Engine Coolant Flange, 86205 (86205)
- FOUR SEASONS Nissan Altima 01-98 Rad-Cond Fan, 75249 (75249)
- FOUR SEASONS Toyota Sienna 05-04 Rad-Cond Fan, 76084 (76084)
- FOUR SEASONS Orifice Tube, 38623 (38623)
- FOUR SEASONS Super Duty Electric Fan 9 Mp Puller, 37136 (37136)
- DEA MOUNTS Engine Mount, A6520 (A6520)
- Four Seasons Engine Components