Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Nissan Rouge 16-15 Blower Motor, 75041
Mfr # 75041
Zoro # G1696999
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Plastic
- Wheel Dia. 5.250 in
- Flanged End Yes
- Connector Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 75041
- Zoro # G1696999
- UPC # 96361750418
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Wheel Dia. | 5.250 in |
Motor Diameter | 3.000 IN |
Wheel Height | 3.625 in |
Details
Voltage | 12 |
Item | Blower Motors |
Material | Plastic |
Flanged End | Yes |
Connector Quantity | 1 |
Number of terminals | 2 |
Terminal Type | Lead Wire |
Connector Gender | Female |
Cage Wheel Included | w/ Wheel |
Mount Type | OE Mount |
Rotation | CCW |
Vented | Vented |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Lock on Chuck, Open, 3" (ES-312)
- SATCO 250W T10 Halogen Light Bulb - Medium Base - Frost Finish (S3479)
- ANCOR Red 2 AWG Battery Cable - 25' (114502)
- SEA DOG Battery Clips 10Amp Pair, #426460-1 (426460-1)
- FOUR SEASONS JEEP WRANGLER 95-91 (35570)
- FOUR SEASONS SINGLE SHAFT VENTED CW BLOWER MOTOR W/ W (76901)
- FOUR SEASONS DODGE DART 14-13 (76971)
- FOUR SEASONS TOYOTA CELICA 85-82-SUPRA 85-81 (35630)
- FOUR SEASONS UNIVERSAL (75066)
- FOUR SEASONS Jeep Wrangler 90-87 Blower Motor, 35554 (35554)
- FOUR SEASONS Floor Mode Actuator, 73098 (73098)
- Four Seasons Automotive Heating & Air Conditioning Motors