Shop All Automotive Switches
Four Seasons
Nissan Pulsar Nx / Nx 90-89-Sentra 90-89 Temp Switch, 36503
Mfr # 36503
Zoro # G8903856
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Open/closed Open
- Type Cooling Fan
- Connector Gender Female
- Mounting Location Engine Mounted
- Fitting Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36503
- Zoro # G8903856
- UPC # 96361365032
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | M16-1.50 |
Details
Fan Open/closed | Open |
Type | Cooling Fan |
Connector Gender | Female |
Mounting Location | Engine Mounted |
Fitting Gender | Male |
Connector Shape | Rectangular |
Temperature Off | 179 |
Temperature On | 188 |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Bottle Jack, 12 Ton (61714)
- ANCOR Red 6 AWG Battery Cable - Sold By The Foot (1125-FT)
- ESCO/EQUIPMENT SUPPLY CO Tire Demount Kit (70100)
- SKF SPEEDI-SLEEVES (99372)
- FOUR SEASONS Honda Civic 87-86-Crx 87-86/Toy 4Runner Pressure Switch, 35829 (35829)
- FOUR SEASONS AMC AMBASSADOR 74-68-AMX 80-72-CONCORD 8 (35702)
- FOUR SEASONS BUICK ELECTRA SEDAN/COUPE 81-77-LESABRE (35720)
- FOUR SEASONS Ford Focus 07-02 Pressure Switch, 20989 (20989)
- FOUR SEASONS Freightliner 93-73 (36646)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- STANDARD IGNITION Toggle Switch, Ds-553 (DS-553)
- Four Seasons Automotive Electrical