Shop All Automotive Fans
Four Seasons
Nissan Frontier 06-Xterra 06-05 Cond Fan Assy, 76061
Mfr # 76061
Zoro # G9592190
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shroud Included
- Type Motor Assembly
- Material Plastic / Metal
- Width 13.75 in
- Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 76061
- Zoro # G9592190
- UPC # 96361760615
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Width | 13.75 in |
Height | 27 in |
Details
Includes | Shroud Included |
Type | Motor Assembly |
Material | Plastic / Metal |
Voltage | 12 |
Color | Black |
Connector Gender | Female |
Terminal Quantity | 4 |
Blade Type | Rigid |
Connector Type | 4 Lead Wires w/ Connector |
Connector Quantity | 1 |
Electrical Or Mechanical | Electrical |
Mount Location | Condenser Fan |
Hub Bolt Hole Quantity | OE Mount |
Mount Type | OE mount |
Blade Material | Plastic |
Fan 2 Blade Quantity | 7 |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Fan 1 Blade Quantity | 7 |
Connector Shape | Square |
Terminal Gender | Male |
Fan Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13591 (13591)
- BRUSH RESEARCH MANUFACTURING PW6P Parts Wash Brush, ERGONOMIC Handle, Flow Thru Style With Tube (PW6P)
- GROTE Micro2 Fuse, 20A, PK5 (82-ANT-20A)
- S.U.R. & R. AUTO PARTS 9/16"-18 Inverted Flare Nut (4) (SRRBR1600)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Nissan Juke 15-11 Rad Fan Assy, 76292 (76292)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- RHINO RACK Rhino Rack RHR-RLT600H X2 Quick Mount Leg (RHR-RLT600H)
- Four Seasons Automotive Fans