Shop All Power Steering Hoses
Four Seasons
Nissan Frontier 04-03-Xterra 04-03 Hose Assembly, 55082
Mfr # 55082
Zoro # G9330022
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Component Type Discharge Line
- Refrigerant Type R134a
- O-Ring A Quantity 2
- Switch Service Port w/o Switch Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55082
- Zoro # G9330022
- UPC # 96361550827
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Component Type | Discharge Line |
Refrigerant Type | R134a |
O-Ring A Quantity | 2 |
Switch Service Port | w/o Switch Port |
Suction End Type | P-Nut Fitting |
Bracket | w/o Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, Bilge, 12 Vdc (14 A)
- SLIME Tire Sealant, Squeeze Bottle, 24 oz. (10008)
- PETERSON MANUFACTURING Replacement Lens Fits Peterson Light Series 5621 5661 Amber Lens (V2549-15A)
- TITAN Magnetic Spray Gun Holder (TIT19991)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- URO PARTS High Pressure Hose, 1634602224 (1634602224)
- Four Seasons Rubber Hoses & Accessories