Shop All Automotive Heater Cores
Four Seasons
Nissan Frontier 04-01 Xterra 04-00 Heatercore Tube, 86043
Mfr # 86043
Zoro # G5357236
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.996 IN
- Material Plastic
- Inlet Dia. 0.625 in
- Mnt Flange Width 0.182 in
- Type Heater Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 86043
- Zoro # G5357236
- UPC # 9636100079
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Overall Height | 5.996 IN |
Inlet Dia. | 0.625 in |
Mnt Flange Width | 0.182 in |
Details
Material | Plastic |
Type | Heater Core |
Gasket / Seals | Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 46770 (46770)
- CURT Custom Wiring Harness, 56209 (56209)
- MOPAR Stabilizer Bar Link, 4743669Ac (4743669AC)
- QUICKCABLE Battery Box, Single, Gc2 (120187-001)
- FOUR SEASONS Heater Core, 90011 (90011)
- FOUR SEASONS Heater Core, 90069 (90069)
- GLOBAL PARTS DISTRIBUTORS Heater Core, 8231418 (8231418)
- UNIVERSAL AIR COND Hvac Heater Core, Ht2093C (HT2093C)
- UNIVERSAL AIR COND HEATER CORE (HT2189C)
- APDI 01-04 Dodge Dakota-Durango (Front) Heater, 9010471 (9010471)
- SPEC-D TUNING 88-95 Toyota Pickup V6 Radiator-3 Core (RAD3-PIK88)
- Four Seasons Automotive Heater Cores