Shop All Automotive Fans
Four Seasons
Nissan Frontier 00-99-Xterra 00 Cond Fan Assy, 76087
Mfr # 76087
Zoro # G9591971
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Type Motor Assembly
- Material Plastic / Metal
- Includes Shroud Included
- Height 15.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 76087
- Zoro # G9591971
- UPC # 96361760875
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Width | 17 in |
Height | 15.25 in |
Details
Type | Motor Assembly |
Material | Plastic / Metal |
Includes | Shroud Included |
Voltage | 12 |
Color | Black |
Blade Material | Plastic |
Connector Gender | Female |
Mount Location | Condenser Fan |
Connector Type | 4 Lead Wires w/ Connector |
Hub Bolt Hole Quantity | OE Mount |
Fan 1 Blade Quantity | 7 |
Terminal Gender | Male |
Fan 2 Blade Quantity | 7 |
Connector Quantity | 1 |
Blade Type | Rigid |
Connector Shape | Square |
Terminal Quantity | 4 |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Mount Type | OE mount |
Fan Quantity | 1 |
Electrical Or Mechanical | Electrical |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBREN REAR SES 1518 F450 SD 2WD4WD (FRSDJ)
- CRESCENT JOBOX 6 Drawer Short Floor Heavy-Duty Aluminum Drawer Storage 36"W x 12"H x 26"L (1406980)
- GROTE Clearance Marker Lamp (47183)
- WEILER 10" Bi-Level Scrub Brush, Flagged White Polystyrene Fill (44699)
- FOUR SEASONS Nissan Juke 15-11 Rad Fan Assy, 76292 (76292)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- MARADYNE Bolt-On Fan, 1.3A, ChromePlatedSteel, 24VDC (F-300024)
- Four Seasons Automotive Interior Accessories