Shop All Power Steering Hoses
Four Seasons
Nissan Altima 97-93 Hose Assembly, 56131
Mfr # 56131
Zoro # G9329788
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- Component Type Suction Line
- Suction End Type Female O-Ring
- Sve Port Low Side Low Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56131
- Zoro # G9329788
- UPC # 96361561311
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 13 mm |
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
Component Type | Suction Line |
Suction End Type | Female O-Ring |
Sve Port Low Side | Low Side |
Switch Service Port | w/o Switch Port |
End 1 Type | P-Nut Fitting |
Bracket | w/o Bracket |
End 2 Type | P-Nut Fitting |
System Pressure | Low Pressure |
O-Ring B Quantity | 1 |
Service Port Type | R134a Quick Disconnect |
Service Port Qty | 1 |
Refrigerant Type | R134a |
O-Ring A Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11368 (11368)
- BALDWIN FILTERS Fuel Filter, Spin-On Design, 2-15/32" L (BF1381-O)
- HALTEC Tube Standard Bore, Deflating Aspirator (ASP-1)
- STANDARD IGNITION Multi Function Switch, DS-933 (DS-933)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- GATES Bulk Power Steering Hose (25-Ft. Length) Pwr Steer Hos, 349950 (349950)
- Four Seasons Power Steering Hoses