Shop All Automotive Belt Tensioners & Pulleys
Four Seasons
NISSAN 720 PU 86-D21 PU 93-90-PU 97-94
Mfr # 45007
Zoro # G402159136
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Width - Belt Tensioners and Tension Pulleys .5 in
- Belt Type V-Belt
- Type Pulley
- Width 12.7 MM
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 45007
- Zoro # G402159136
- UPC # 96361450073
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | .5 in |
Width | 12.7 MM |
Inside Diameter | 0.81 IN |
Bore Dia. | .69 in |
Belt Width | 0.500 in |
Details
Belt Type | V-Belt |
Type | Pulley |
Material | Steel |
Groove Quantity | 1 |
Pulley Type | Idler Pulley |
Mount Hole Qty | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX Polishing Pad, 6-1/4" Size, Foam, Red (651250)
- EXTREME MAX Extreme Max 3006.6648 BoatTector Vinyl-Coated Spike Anchor - 25 lbs. (3006.6648)
- RUSSELL APDT -6M X 16MM 1.5 O-RING (648060)
- DB ELECTRICAL New Starter For Cummins 3971603 428000-2860 Osgr; 12-Volt; Cw; 10-Tooth (410-52450)
- FOUR SEASONS Acura Integra 99-90/Honda Accord 89-86-C Pulley, 45941 (45941)
- FOUR SEASONS AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8 (45900)
- FOUR SEASONS Cadillac Cimarron 84-83/Chev Celebrity 8 Pulley, 45957 (45957)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- GATES Accessory Drive Belt Tensioner Assembly, 38726 (38726)
- Four Seasons Automotive Belt Tensioners & Pulleys