Shop All Power Steering Hoses
Four Seasons
Nissan 200 Series 98-Sentra 99-98 Hose Assembly, 56871
Mfr # 56871
Zoro # G9349738
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Component Type Discharge Line
- Suction End Type P-Nut Fitting
- Refrigerant Type R134a
- Switch Service Port w/o Switch Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56871
- Zoro # G9349738
- UPC # 96361568716
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Component Type | Discharge Line |
Suction End Type | P-Nut Fitting |
Refrigerant Type | R134a |
Switch Service Port | w/o Switch Port |
O-Ring A Quantity | 2 |
Bracket | w/o Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Coolant Hose, 21742 (21742)
- LUMAPRO Miniature Lamp, 1850, 0.5W, T3 1/4, 5V, PK10 (1850-10PK)
- RONSTAN Copper Ferrule 3/16” (5.0mm) (RF3174)
- BALDWIN FILTERS Air Filter, 4-23/32 x 11-25/32 in. (RS3503)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- CRP PRODUCTS P/S RETURN HOSE (PSH0613)
- Four Seasons Rubber Hoses & Accessories