Shop All Automotive Belt Tensioners & Pulleys
Four Seasons
NISS ALTIMA 95-93-MAXIMA 94-90-PULSAR NX
Mfr # 45006
Zoro # G802159019
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Width - Belt Tensioners and Tension Pulleys .75 in
- Belt Type Serpentine
- Type Pulley
- Material Steel
- Width 19 MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 45006
- Zoro # G802159019
- UPC # 96361450066
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | .75 in |
Width | 19 MM |
Inside Diameter | .75 IN |
Bore Dia. | .47 in |
Belt Width | .63 in |
Details
Belt Type | Serpentine |
Type | Pulley |
Material | Steel |
Mount Hole Qty | 1 |
Groove Quantity | 4 |
Pulley Type | Idler Pulley |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH 1 pair Heavy Duty 8 foot Aluminum Loading Ramps 15 x 96 5K Capacity Per Ramp (GH-16096)
- A & I PRODUCTS Disc Bearing; Cylindrical, Square Bore, Re-Lubricatable 5" x5" x2" (A-GW211PP17-I)
- VELVAC Cap Nut, Sae, 45 deg., Flare For 3/8" Tube (014216)
- PUROLATOR Purolator PL11403 PurolatorONE Advanced Engine Protection Oil Filter (PL11403)
- FOUR SEASONS AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8 (45900)
- FOUR SEASONS Acura Integra 99-90/Honda Accord 89-86-C Pulley, 45941 (45941)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- GATES Belt Tensioner, Industry Number, 38137 (38137)
- DAYCO Idler Pulley, 89819 (89819)
- GATES Accessory Drive Belt Idler Pulley 2003-2006 Kia Sorento, 36217 (36217)
- Four Seasons Automotive Belt Tensioners & Pulleys