Shop All Automotive Relay & Control Modules
Four Seasons
NISS 240 SER 90-89/QUEST 07-04/SENTRA 90
Mfr # 36173
Zoro # G502158886
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Type Standard
- Voltage 12
- Amperage Rating 30
- Connector Gender female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36173
- Zoro # G502158886
- UPC # 96361361737
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Terminal Type | Blade |
Type | Standard |
Voltage | 12 |
Amperage Rating | 30 |
Connector Gender | female |
Bracket | w/o Bracket |
Connector Shape | Other design |
Terminal Quantity | 6 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Truck/Bus Tire Valve, 4 3/8 In, PK25 (TV-573A-25)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3650)
- PUROLATOR Purolator PL12222 PurolatorONE Advanced Engine Protection Oil Filter (PL12222)
- GROTE Carabiner with Clip (81-0129)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 05-97-LESABRE (36009)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- T SERIES Auxiliary Battery Relay, SS597T (SS597T)
- VIAIR 40 Amp Sealed 4-prong relay with pre-wired female socket, 12v, IP66 (93944)
- Four Seasons Automotive Relay & Control Modules