Shop All Automotive Fans
Four Seasons
Mitsubishi Lancer 06-02 Cond Fan Assy, 75522
Mfr # 75522
Zoro # G9581036
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic / Metal
- Type Motor Assembly
- Width 18.5 in
- Height 15.25 in
- Includes Shroud Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 75522
- Zoro # G9581036
- UPC # 96361755222
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Width | 18.5 in |
Height | 15.25 in |
Details
Material | Plastic / Metal |
Type | Motor Assembly |
Includes | Shroud Included |
Voltage | 12 |
Color | Black |
Connector Gender | Female |
Connector Shape | Oval |
Mount Type | OE mount |
Blade Material | Plastic |
Fan 1 Blade Quantity | 6 |
Terminal Quantity | 2 |
Shroud Material | Plastic |
Fan Quantity | 1 |
Electrical Or Mechanical | Electrical |
Mount Location | Condenser Fan |
Connector Type | 2 wire lead w/ Connector |
Terminal Gender | Female |
Blade Type | Rigid |
Hub Bolt Hole Quantity | OE Mount |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Connector Quantity | 1 |
Motor Type A | Radiator Fan Assembly |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-20 x 1-3/4" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75403)
- QUICKCABLE Copper Lug, 3/0, 1/4", PK10 (5957-010D)
- DAYTON Stabilizing Jack, Ratchet, 100,000 Lb. (26W615)
- SCRIBNER Scribner SCR5225 18 in. Plastics Filler Hose (SCR5225)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- GPD Electric Cooling Fan Assembly, 2811705 (2811705)
- Four Seasons Automotive Fans