Shop All Automotive Fans
Four Seasons
Mini Cooper 15-09 Rad Fan Assy, 76297
Mfr # 76297
Zoro # G9588937
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Assembly
- Includes Shroud Included
- Material Plastic / Metal
- Width 17 in
- Height 16.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 76297
- Zoro # G9588937
- UPC # 96361762978
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Width | 17 in |
Height | 16.75 in |
Details
Type | Motor Assembly |
Includes | Shroud Included |
Material | Plastic / Metal |
Color | Black |
Voltage | 12 |
Connector Quantity | 1 |
Connector Type | 3 wire lead w/ Connector |
Connector Shape | Square |
Mount Type | OE mount |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Blade Material | Plastic |
Fan Quantity | 1 |
Electrical Or Mechanical | Electrical |
Hub Bolt Hole Quantity | OE Mount |
Mount Location | Radiator Fan |
Terminal Quantity | 3 |
Blade Type | Rigid |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Replacement Air Hose, For Air Horns (802-H)
- ACDELCO SUSPENSION BALL JOINT KIT (19207137)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-54068)
- SUR&R Line Adapter, 1/2" Fuel Connectors, PK2 (K420)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Nissan Juke 15-11 Rad Fan Assy, 76292 (76292)
- TYC PRODUCTS Tyc Engine Cooling Fan Motor, 630700 (630700)
- Four Seasons Automotive Fans