Shop All Automotive Fans
Four Seasons
Mini Cooper 08-03 Rad Fan Assy, 75647
Mfr # 75647
Zoro # G9596068
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shroud Included
- Height 20.5 in
- Width 31 in
- Material Plastic / Metal
- Type Motor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75647
- Zoro # G9596068
- UPC # 96361756472
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Height | 20.5 in |
Width | 31 in |
Details
Includes | Shroud Included |
Material | Plastic / Metal |
Type | Motor Assembly |
Color | Black |
Voltage | 12 |
Fan 1 Blade Quantity | 9 |
Mount Location | Radiator Fan |
Blade Material | Plastic |
Connector Shape | Oval |
Terminal Gender | Male |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Connector Gender | Female |
Motor Type A | Radiator Fan Assembly |
Fan Quantity | 1 |
Blade Type | Rigid |
Shroud Material | Plastic |
Connector Quantity | 1 |
Connector Type | 3 wire lead w/ Connector |
Mount Type | OE mount |
Electrical Or Mechanical | Electrical |
Terminal Quantity | 3 |
Hub Bolt Hole Quantity | OE Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC R.Head, 2020Xg, R, H/R, H/M, Bk (718456)
- FRABILL Premium Aeration Micro Diffuser (14291)
- NATIONAL OIL SEALS & BEARINGS National Seal Hub Cap, 343-024 (343-024)
- PYRAMID 6'' 300 Watt Subwoofer (PW677X)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- MARADYNE Bolt-On Fan, 1.4A, ChromePlatedSteel, 24VDC (F-920624)
- Four Seasons Automotive Interior Accessories