Shop All Automotive Fans
Four Seasons
Mercedes E Class 99-96 Cond Fan Assy, 75964
Mfr # 75964
Zoro # G9581989
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.75 in
- Width 24.25 in
- Type Motor Assembly
- Material Plastic / Metal
- Includes Shroud Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75964
- Zoro # G9581989
- UPC # 96361759640
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Height | 27.75 in |
Width | 24.25 in |
Details
Type | Motor Assembly |
Material | Plastic / Metal |
Includes | Shroud Included |
Color | Black |
Voltage | 12 |
Mount Type | OE mount |
Mount Location | Condenser Fan |
Shroud Material | Metal |
Blade Material | Plastic |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Terminal Gender | Male |
Connector Quantity | 1 |
Electrical Or Mechanical | Electrical |
Hub Bolt Hole Quantity | OE Mount |
Fan Quantity | 1 |
Connector Type | 2 wire lead w/ Connector |
Terminal Quantity | 2 |
Blade Type | Rigid |
Connector Shape | Square |
Connector Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Adapter Bearing, Ra108-Rr (RA108-RR)
- BALDWIN FILTERS Oil/Air Separator, 6-13/16 (OAS98002)
- WAI GLOBAL Voltage Regulators, L79000LH (L79000LH)
- ECCO LED Directional Warrning Light (ED3802RBW-WWG)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- GPD Electric Cooling Fan Motor, 630450 (630450)
- Four Seasons Automotive Fans