Shop All Automotive Fans
Four Seasons
Merc Villager 00-99/Niss Quest 02-99 Rad Fan Assy, 75256
Mfr # 75256
Zoro # G9593922
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Material Plastic / Metal
- Height 19.5 in
- Includes Shroud Included
- Type Motor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75256
- Zoro # G9593922
- UPC # 96361752566
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Width | 28 in |
Height | 19.5 in |
Details
Material | Plastic / Metal |
Includes | Shroud Included |
Type | Motor Assembly |
Color | Black |
Voltage | 12 |
Connector Gender | Female |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Electrical Or Mechanical | Electrical |
Blade Material | Plastic |
Connector Shape | Oval |
Blade Type | Rigid |
Mount Location | Radiator Fan |
Fan 1 Blade Quantity | 6 |
Connector Type | 3 wire lead w/ Connector |
Mount Type | OE mount |
Hub Bolt Hole Quantity | OE Mount |
Terminal Gender | Male |
Shroud Material | Plastic |
Connector Quantity | 1 |
Terminal Quantity | 3 |
Fan Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Benchtop Battery Charger, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (473X78)
- VELVAC Union Body For 3/8" Hose (500033)
- ROADPRO Stainless Steel Flanged Lug Nut, 33mm (RP-33SS10)
- PARKER Male Connector, 1/4 x 1/8 In (VS68NTA-4-2)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- URO PARTS Heater Fan Motor, 64111468542 (64111468542)
- Four Seasons Automotive Interior Accessories