Shop All Power Steering Hoses
Four Seasons
Mazda Protege 00-99 Hose Assembly, 56634
Mfr # 56634
Zoro # G9329709
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Bracket w/o Bracket
- O-Ring A Quantity 1
- Switch Service Port w/o Switch Port
- Svc Port High Side High Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56634
- Zoro # G9329709
- UPC # 96361566347
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Bracket | w/o Bracket |
O-Ring A Quantity | 1 |
Switch Service Port | w/o Switch Port |
Svc Port High Side | High Side |
Service Port Type | R134a Quick Disconnect |
Component Type | Discharge Line |
Service Port Qty | 1 |
O-Ring C Quantity | 1 |
O-Ring B Quantity | 1 |
Refrigerant Type | R134a |
Suction End Type | Male P-Nut |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 Piece Sensor and Sending Socket Set (41720)
- TRUCK-LITE Incandescent, 1 Bulb, License Light, Rectangular, Gray Bracket Mount, PL-10, 12V, Kit (15011-3)
- SLIME Tire Sealant, Jug with Pump, 1 gal. (10162)
- REESE Receiver Tube, 6 In (11080)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-22108 (3L-22108)
- Four Seasons Power Steering Hoses