Shop All Automotive Electrical Parts
Four Seasons
Mazda Pickup 93-86 Resistor Block, 20149
Mfr # 20149
Zoro # G2850599
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Shape Rectangular
- Connector Gender Female / Male
- Speed Fixed # 4
- Terminal Type Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20149
- Zoro # G2850599
- UPC # 96361201491
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Shape | Rectangular |
Connector Gender | Female / Male |
Speed | Fixed # 4 |
Terminal Type | Spade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dust Control, Spray, 1 gal., PK4 (06837)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 530-12 5 Hole 6 Ply (30850)
- ZEP TNT - Truck & Trailer Wash Concentrate Truck And Trailer Wash, 55 gal Drum, Water Based (38785)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D XTREME Shim For Toyota/Lexus 80K-Series (LKP-LKP1041)
- TIE DOWN ENGINEERING Tie Down Engineering 81167 1.98 in. Replacement Dust Cap Assembly (81167)
- MICRO 100 DeeJay TBHFAN2 2 in. Car Amplifier or Computer Cooling Fan (TBHFAN2)
- HIFONICS Hifonics TPS-A600.5 THOR Series 5-Channel 600W Class D Amp Blue (TPSA600.5)
- Four Seasons Automotive Electrical Parts