Shop All Automotive Electrical Parts
Four Seasons
Mazda Miata 15-06 Resistor Block, 20526
Mfr # 20526
Zoro # G2848602
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Connector Shape Square
- Speed Variable
- Connector Gender Female
- Number of terminals 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20526
- Zoro # G2848602
- UPC # 96361029545
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Shape | Square |
Speed | Variable |
Connector Gender | Female |
Number of terminals | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGNITO MOTORSPORTS PITMAN&IDLER ARM SUPPORT 1993-1998 GM 1500,2500&3500/3500HD & (110-90245)
- NVISION Back Up Alarm, 4-23/32" H x 2-15/16" L (28700VA)
- QUICK PRODUCTS Quick Products JQ-RHW Replacement Plastic Cover for Electric Tongue Jack - White (JQ-RHW)
- LISLE Adjustable Hose Clamp Plier (17100)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- PYLE Power Series 8" 800W Dual-Voice-Coil 4Ω Subwoofer (PLPW8D)
- PYLE Power Series 15" 2000W Dual-Voice-Coil 4Ω Subwoofer (PLPW15D)
- BANKS ENGINEERING Banks Engineering BAN66560 Idash 1.8 Universal 2008 Super Gauge (BAN66560)
- CAL-VAN TOOLS $BOOST MAX (CV560)
- Four Seasons Automotive Electrical