Shop All Automotive Electrical Parts
Four Seasons
Mazda Miata 05-90 Resistor Block, 20177
Mfr # 20177
Zoro # G2841803
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Speed Fixed # 4
- Connector Gender Female / Male / Male
- Connector Shape Other design
- Terminal Type Spade / Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20177
- Zoro # G2841803
- UPC # 96361201774
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Speed | Fixed # 4 |
Connector Gender | Female / Male / Male |
Connector Shape | Other design |
Terminal Type | Spade / Wire Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Front Emblem Fits International Harvester 1026 1256 1456 806 826 Tractors (SHN20-0085)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 12, CN-312 (CN-312)
- DRAW-TITE 96-C GM VAN CLS III MAX-E-LOADER (41521)
- WESTWARD Bearing Race/Seal Driver Kit, 8 Pieces (32J061)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- MAXSA INNOVATIONS Park Right Edge Warning Protectors (37364)
- POWERBRIGHT Modified 12V 3500W Sine Wave Inverter (PW3500-12)
- KEN-TOOL VALVE CAP PRO -EA (KT29999)
- EDGE INSIGHT CTS3 DIGITAL GAUGE MONITOR (84130-3)
- Four Seasons Automotive Electrical Parts