Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Mazda Mazda 6 06-03 Blower Motor, 75837
Mfr # 75837
Zoro # G1703384
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Plastic
- Wheel Height 3.000 in
- Shaft Diameter 0.31 IN
- Motor Length 3.625 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75837
- Zoro # G1703384
- UPC # 844919090222
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Wheel Height | 3.000 in |
Shaft Diameter | 0.31 IN |
Motor Length | 3.625 IN |
Motor Diameter | 3.000 IN |
Wheel Dia. | 6.000 in |
Shaft Length | 1.31 IN |
Details
Item | Blower Motors |
Voltage | 12 |
Material | Plastic |
Mount Type | OE Mount |
Terminal Type | Lead Wire |
Cage Wheel Included | w/ Wheel |
Connector Quantity | 1 |
Flanged End | Yes |
Rotation | CW |
Vented | Vented |
Number of terminals | 2 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 License Plate Mount Bracket, Tahoe (LPBKT-TH15)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- FOUR SEASONS O-Ring-Green 10 Pack, 24610 (24610)
- WEATHER GUARD Truck Rack Cross Member, Steel, Black (1390-52-01)
- FOUR SEASONS TOYOTA CELICA 85-82-SUPRA 85-81 (35630)
- FOUR SEASONS DOUBLE SHAFT VENTED CW BLOWER MOTOR W/ W (76925)
- FOUR SEASONS Nissan Rouge 16-15 Blower Motor, 75041 (75041)
- FOUR SEASONS UNIVERSAL (75066)
- FOUR SEASONS Chev G Ser Van/Express 76-74/Gmc G Ser V Blower Motor, 35501 (35501)
- FOUR SEASONS Peterbilt Coe Models 282,289,352,362,372 Blower Motor, 75858 (75858)
- FOUR SEASONS CLOSED CW/CCW BLOWER MOTOR W/O WHEEL (35482)
- Four Seasons Automotive Heating & Air Conditioning Motors