Shop All Automotive Electrical Parts
Four Seasons
Mazda Mazda 5 15-06 Resistor Block, 20575
Mfr # 20575
Zoro # G2840193
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Shape Rectangular
- Speed Variable
- Connector Gender Female
- Number of terminals 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20575
- Zoro # G2840193
- UPC # 96361029927
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Shape | Rectangular |
Speed | Variable |
Connector Gender | Female |
Number of terminals | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 14x16x24 Inch Black Steel Underbody Truck Box With Paddle Latch (1703100)
- ZEP Parts Washer Door Closure, Brown (W38501)
- MARTIN TOOLS SPROCKET & GEAR DOLLY BODY WEDGE (MT1067)
- GREY PNEUMATIC 1/2"DR 11PC ETW WHEEL (1511TP)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- HIFONICS Hifonics TPS-A600.5 THOR Series 5-Channel 600W Class D Amp Blue (TPSA600.5)
- IKS IKS: Ford Mustang Active Alarm Bypass Cable (IKS-MUSTANGCABLE-1)
- XSCORPION Xscorpion DIOD3 3A Diode Power Diodes Per Beg - 10 Piece (DIOD3)
- DYNAMAT DYNAMAT 10005 Wood Roller For Dynamat (D54-10005)
- Four Seasons Automotive Electrical Parts