Shop All Engine Sensors
Four Seasons
Mazda Cx-7 11-07/Mazda 3 13-04/Mazda 5 1 Cool Temp Sensr, 37862
Mfr # 37862
Zoro # G1630943
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant Temp Sensor
- Number of Wires 3
- Thread Dia. Female
- Connector Shape Oval
- Fitting Thread Size M16-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37862
- Zoro # G1630943
- UPC # 96361378629
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Female |
Fitting Thread Size | M16-1.50 |
Details
Type | Coolant Temp Sensor |
Number of Wires | 3 |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 9090-1 Adjustable Battery Tray - 24 Series (9090-1)
- SKF Shaft Sleeve, Dia. 2.057 in. to 2.063 in. (99205)
- U-VIEW ULTRAVIOLET SYSTEMS 1/2" ACME FEMALE x1/4" SAE MALE ADPTR (3 (CSAD84)
- GATES FleetRunner Micro-V Serpentine Belt (K061020HD)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- CRC Mass Air Flow Sensor Cle (05110)
- STANDARD IGNITION Camshaft/Crankshaft Position Sensor, Pc44 (PC44)
- STANDARD IGNITION STEERING ANGLE SENSOR (SWS89)
- BOSCH OXYGEN SENSOR (18004)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF10142 (MAF10142)
- Four Seasons Engine Sensors