Shop All Automotive Relay & Control Modules
Four Seasons
MAZDA CX-7 08-07/MAZDA 3 08-04
Mfr # 36198
Zoro # G802158890
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Voltage 12
- Terminal Type Blade
- Amperage Rating 25
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36198
- Zoro # G802158890
- UPC # 96361361980
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Type | Standard |
Voltage | 12 |
Terminal Type | Blade |
Amperage Rating | 25 |
Terminal Quantity | 4 |
Connector Gender | Male |
Terminal Gender | Male |
Connector Quantity | 1 |
Connector Shape | Rectangular |
Bracket | w/o Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Oil Filter Wrench, 2 7/8-3 1/4 In (J3007)
- FEL-PRO Valve Cover Set, Vs50599R (VS50599R)
- MAIN FILTER PARKER FA51125 Replacement/Interchange Spin-On Filter (MF0058069)
- BALDWIN FILTERS Air Filter, 6-7/8 x 6-1/16 in. (PA2340)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- ELECTRONIC SPECIALTIES Super Relay Buddy (ES194)
- ACDELCO 09-05 Buick Allure/05-97 Century Relay-R/Wdo Def, 13503102 (13503102)
- VIAIR 40 Amp Sealed 4-prong relay with pre-wired female socket, 24v, IP66 (93949)
- Four Seasons Automotive Electrical