Shop All Power Steering Hoses
Four Seasons
Mazda 626 92-88-Mx-6 92-88 Hose Assembly, 56598
Mfr # 56598
Zoro # G9344138
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- Refrigerant Type R12
- Switch Service Port w/o Switch Port
- End 1 Type P-Nut Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56598
- Zoro # G9344138
- UPC # 96361565982
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
Refrigerant Type | R12 |
Switch Service Port | w/o Switch Port |
End 1 Type | P-Nut Fitting |
Component Type | Suction Line |
Suction End Type | Female O-Ring |
Bracket | w/o Bracket |
End 2 Type | Female O-Ring |
System Pressure | Low Pressure |
O-Ring A Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Vsc Mounted Ball Bearings & Inserts, F4B-VSC-100 (F4B-VSC-100)
- ESCO/EQUIPMENT SUPPLY CO Skirt Nut, PK10 (40125T)
- ECCO SAFETY GROUP LED HEAD, RECTANGLE, AMBER/WHITE, 12-24V (3811AC)
- GATES G-Force CVT Belts 20G3596 OEM 590110039 1 7/32" x 37 1/8" (20G3596)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- Four Seasons Power Steering Hoses