Shop All Automotive Switches
Four Seasons
MAZDA 626 82-79-RX-7 85-79
Mfr # 35863
Zoro # G702158907
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Voltage 12
- Temperature On 39.5
- Number of terminals 2
- Activation Control Preset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35863
- Zoro # G702158907
- UPC # 96361358638
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Cap Tube Length | 24 IN |
Details
Material | Metal |
Voltage | 12 |
Temperature On | 39.5 |
Number of terminals | 2 |
Activation Control | Preset |
Type | Temperature |
Temperature Off | 31 |
Mounting Location | System Mount |
Connector Shape | Open Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS SEA RAY CHAMPAGNE 16OZ AEROSOL (SEM25113)
- GATES Classical Section Wrapped V-Belt, B81 (B81)
- WESTIN Bull Bar LED Bracket (32-0045)
- ILC Replacement for ONAN 191-1949-07 STARTER (191-1949-07 STARTER)
- FOUR SEASONS Ford Festiva 93-88/Probe 89 Mazda 626 91 Temp Switch, 37377 (37377)
- FOUR SEASONS Honda Civic 87-86-Crx 87-86/Toy 4Runner Pressure Switch, 35829 (35829)
- FOUR SEASONS SWITCH-LEVER 4 POSI (35716)
- FOUR SEASONS KENWORTH 99-81 (35718)
- FOUR SEASONS Freightliner 93-73 (36646)
- FOUR SEASONS BUICK ELECTRA SEDAN/COUPE 81-77-LESABRE (35720)
- I-SOCKET ISOCKET WORKSHOP SWITCH (IS-12W00-BP)
- Four Seasons Automotive Electrical