Shop All Automotive Electrical Parts
Four Seasons
Mazda 323 94-90-Mx-3 96-92-Protege 94-90 Resistor Block, 20176
Mfr # 20176
Zoro # G2841462
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Shape Other design
- Connector Gender Female / Female / Male
- Speed Fixed # 3
- Terminal Type Spade / Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20176
- Zoro # G2841462
- UPC # 96361201767
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Shape | Other design |
Connector Gender | Female / Female / Male |
Speed | Fixed # 3 |
Terminal Type | Spade / Wire Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A1180 (17465)
- DB ELECTRICAL 110A Alternator For Honda Accord 2.4L 2013-2017 Ir If; 400-48179 (400-48179)
- SKF Shaft Seal, 1-1/8 x 1-53/64 x 1/4", CRWA1, NBR (11171)
- BUYERS PRODUCTS 14x12x18 Inch Black Steel Underbody Truck Box (1703349)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- JDN JDN: Toyota Smart Key Maker (PM-SK06)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- SOUNDSPHERE Hanging Kit (SS-HK)
- PHASETECH Square Grille (CI7X-SG)
- Four Seasons Automotive Electrical