Shop All Automotive Electrical Parts
Four Seasons
Mazda 323 89-86 Resistor Block, 20171
Mfr # 20171
Zoro # G2842978
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female / Male
- Speed Fixed # 4
- Connector Shape Rectangular
- Number of terminals 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20171
- Zoro # G2842978
- UPC # 96361201712
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female / Male |
Speed | Fixed # 4 |
Connector Shape | Rectangular |
Number of terminals | 8 |
Terminal Type | Spade / Wire Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS CATERPILLAR D318/D386/D397 GENERATOR SET (33825)
- DISCO Blk Nyln Bumper Push Ret 10mm Hole 20mm Flng 16mm Stem PK25 (9282PK25)
- CAR DEALER DEPOT Metal Razor Blades # 12 - Usa (100/Sleeve) (MB112)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 15 Foot, 88 Inch Width (554270156)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- EDGE INSIGHT CTS3 DIGITAL GAUGE MONITOR (84130-3)
- Q POWER QPower QBGMC1020074DR Dual 10 inch Dual 10 inch Subwoofer Box (QBGMC1020074DR)
- OBDSTAR OBDSTAR: Key Master 5 - Auto Key Programmer (OBS-KM5)
- INSTALLBAY BY METRA DIODE 3 AMP, PK 20 (D3)
- Four Seasons Automotive Electrical