Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Mack 84-75-Peterbilt 04-94 Blower Motor, 35419
Mfr # 35419
Zoro # G1694512
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Metal
- Cage Wheel Included w/o Wheel
- Shaft Type D-Shaped
- Terminal Type 2 Lead Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35419
- Zoro # G1694512
- UPC # 96361354197
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Shaft Diameter | 0.31 IN |
Shaft Length | 1.625 IN |
Motor Diameter | 3.000 IN |
Motor Length | 4.750 IN |
Details
Voltage | 12 |
Item | Blower Motors |
Material | Metal |
Cage Wheel Included | w/o Wheel |
Shaft Type | D-Shaped |
Terminal Type | 2 Lead Wires |
Number of terminals | Connector Not Included |
Mount Type | OE Mount |
Vented | Vented |
Stud Distance | 2.31 IN |
Shaft Shape | D-Shaped |
Rotation | CW |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGNITO MOTORSPORTS PITMAN&IDLER ARM SUPPORT 1993-1998 GM 1500,2500&3500/3500HD & (110-90245)
- REMA TIP TOP Tire Lube 1 Gal. (PTL-1G)
- MTD Wheel-Complete 8 X (734-04581)
- BUSHWACKER U-CHANNEL STYLE REPLACEMENT EDGE TRIM (29FT ROLL) (000051-01)
- FOUR SEASONS JEEP WRANGLER 95-91 (35570)
- FOUR SEASONS Nissan Rouge 16-15 Blower Motor, 75041 (75041)
- FOUR SEASONS UNIVERSAL (75066)
- FOUR SEASONS Jeep Wrangler 90-87 Blower Motor, 35554 (35554)
- FOUR SEASONS Peterbilt Coe Models 282,289,352,362,372 Blower Motor, 75858 (75858)
- FOUR SEASONS DOUBLE SHAFT VENTED CW BLOWER MOTOR W/ W (76925)
- DORMAN HVAC Blower Motor Resistor - Front, 973-004 (973-004)
- Four Seasons Automotive Heating & Air Conditioning