Shop All Automotive Fans
Four Seasons
M-Benz Cls Class 11-06/E Class 09-03 Rad Fan Assy, 76288
Mfr # 76288
Zoro # G9584770
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Assembly
- Includes Shroud Included
- Width 25.25 in
- Material Plastic / Metal
- Height 20.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 76288
- Zoro # G9584770
- UPC # 96361762886
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Width | 25.25 in |
Height | 20.25 in |
Details
Type | Motor Assembly |
Includes | Shroud Included |
Material | Plastic / Metal |
Color | Black |
Voltage | 12 |
Hub Bolt Hole Quantity | OE Mount |
Connector Type | 4 Terminal Connector |
Terminal Quantity | 4 |
Mount Type | OE mount |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Blade Material | Plastic |
Electrical Or Mechanical | Electrical |
Mount Location | Radiator Fan |
Connector Quantity | 1 |
Fan Quantity | 1 |
Blade Type | Rigid |
Terminal Gender | Male |
Connector Shape | Square |
Shroud Material | Plastic |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALUMINUM TANK INDUSTRIES DOT 38 GAL RECTANGLE REFUELING TANK (TTR38)
- FIRESTIK CB Antenna, 3ft., 300 W, White (KW-3WH)
- CURT Euro Mnt, 2" Bll, 1-1/4" Shnk, 3500 lb., 10" (45552)
- GATES Oil Breather Cap, 31064 (31064)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Nissan Juke 15-11 Rad Fan Assy, 76292 (76292)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- MOTORCRAFT Fan And Motor Asy, Mm1128 (MM1128)
- Four Seasons Automotive Interior Accessories