Shop All Engine Sensors
Four Seasons
M-Benz C Class 96/Cl Class 99-98/E Class Cool Temp Sensr, 37906
Mfr # 37906
Zoro # G1624838
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 2
- Type Coolant Temp Sensor
- Thread Dia. Female
- Fitting Thread Size M16-1.50
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37906
- Zoro # G1624838
- UPC # 96361379060
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Female |
Fitting Thread Size | M16-1.50 |
Details
Number of Wires | 2 |
Type | Coolant Temp Sensor |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Hose, 2 3/4 ID x 3 ft, EPDM (24244)
- OMEGALIFT Creeper, 440 lb. Load Capacity, 48" L (91902)
- VDO VDO SingleViu 52mm (2-1/16") Oil Pressure Gauge - 80 PSI - 240-33 Ohm (A2C3833230030)
- GROTE Fuse Add for Micro Blade Fuse (82-2219)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- ILB GOLD Replacement For Puritan Bennett, Pb 840 Oxygen Sensors (PB 840 OXYGEN SENSORS)
- AEM ELECTRON With Bosch 4.9LSU Wideband UEGO Sensor (30-0310)
- BOSCH Air / Fuel Ratio Sensor, 17323 (17323)
- DELPHI Mass Air Flow Sensor, AF10150 (AF10150)
- BOSCH Oxygen Sensor, 13498 (13498)
- Four Seasons Engine Sensors