Shop All Automotive Belt Tensioners & Pulleys
Four Seasons
M-BENZ 420 SER 91-560 SER 91-C CLASS 01
Mfr # 45028
Zoro # G502159296
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Belt
- Pulley Width - Belt Tensioners and Tension Pulleys .5 in
- Width 12.7 MM
- Type Pulley
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 45028
- Zoro # G502159296
- UPC # 96361450288
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | .5 in |
Width | 12.7 MM |
Inside Diameter | 0.625 IN |
Belt Width | 0.500 in |
Bore Dia. | .625 in |
Details
Belt Type | V-Belt |
Type | Pulley |
Material | Steel |
Groove Quantity | 1 |
Pulley Type | Idler Pulley |
Mount Hole Qty | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Mud Flap .150PG/MTRCBC 2436 Gray (AE2436RCBCPL)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (8624)
- FOUR SEASONS AC FITTING /ADAPTER (12201)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 30 gal Drum, Ready To Use, Water Based (100726)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- FOUR SEASONS AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8 (45900)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- FOUR SEASONS Cadillac Cimarron 84-83/Chev Celebrity 8 Pulley, 45957 (45957)
- FOUR SEASONS Acura Integra 99-90/Honda Accord 89-86-C Pulley, 45941 (45941)
- A & I PRODUCTS Pulley-Idler, Screen Drive Idler Arm 4" x4" x2" (A-AH140497)
- INA Tensioner, ZT08251 (ZT08251)
- Four Seasons Automotive Belt Tensioners & Pulleys