Shop All Automotive Switches
Four Seasons
M-Benz 190 Ser 93-85-260 Ser 89-87-300 S Pressure Switch, 36574
Mfr # 36574
Zoro # G8897291
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Number of terminals 2
- Mounting Location System Mounted
- Connector Shape Open
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36574
- Zoro # G8897291
- UPC # 96361365742
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | 3/8 in. x 24 |
Details
Type | Pressure |
Number of terminals | 2 |
Mounting Location | System Mounted |
Item Included A Qty. | 1 |
Connector Shape | Open |
Connector Gender | Male |
Fitting Gender | Male |
Operate Psi Low On | 30 |
Comp Open/closed | Open |
Operate Psi Low Off | 29 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Terminal, 4/0 ga., Yellow, PK5 (23PC84)
- WALKER EXHAUST Exhaust Elbow, 41365 (41365)
- NATIONAL Wheel Bearing & Race Set, A-2 (A-2)
- AFTERMARKET Brake Pedal Spring (C5NN2472H)
- FOUR SEASONS Ford Focus 07-02 Pressure Switch, 20989 (20989)
- FOUR SEASONS Freightliner 93-73 (36646)
- FOUR SEASONS Ford Festiva 93-88/Probe 89 Mazda 626 91 Temp Switch, 37377 (37377)
- FOUR SEASONS AMC AMBASSADOR 74-68-AMX 80-72-CONCORD 8 (35702)
- FOUR SEASONS Switch Kit (36684)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- NTK Power Steering Pressure Switch, 1S8913 (1S8913)
- Four Seasons Automotive Electrical