Shop All Power Steering Hoses
Four Seasons
Liquid Line Hose W/O Orifice Tube, 66173
Mfr # 66173
Zoro # G9334627
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid Line
- Suction End Type Male Springlock
- O-Ring A Quantity 4
- Service Port Size 16mm
- Refrigerant Type R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 66173
- Zoro # G9334627
- UPC # 96361115071
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 16mm |
Details
Type | Liquid Line |
Suction End Type | Male Springlock |
O-Ring A Quantity | 4 |
Refrigerant Type | R134a |
O-Ring B Quantity | 1 |
Svc Port High Side | High Side |
Switch Service Port | w/o Switch Port |
System Pressure | High Pressure |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTLEYS Black Magic Bleche-White Tire Cleaner 32 oz (120066)
- GROTE Gladhand Service, 38 deg. Red Alum (81-0001-38R)
- JET-LUBE 1 gal Moly Paste Pail Blue (28023)
- SALTDOGG TGS07 11 Cubic Foot Tailgate Spreader (TGS07)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- A1 CARDONE RACK AND PINION TRANSFER TUBING ASSY (3L-1113)
- Four Seasons Power Steering Hoses