Shop All Power Steering Hoses
Four Seasons
Lincoln Continental 96-95 Hose Assembly, 55799
Mfr # 55799
Zoro # G9346396
original price:
$52.42
6% off
new price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Type Liquid Line
- System Pressure High Pressure
- Suction End Type Male Springlock
- Refrigerant Type R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55799
- Zoro # G9346396
- UPC # 96361557444
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Type | Liquid Line |
System Pressure | High Pressure |
Suction End Type | Male Springlock |
Refrigerant Type | R134a |
O-Ring A Quantity | 6 |
Switch Service Port | w/o Switch Port |
Bracket | w/o Bracket |
Svc Port High Side | High Side |
Service Port Type | R134a Quick Disconnect |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-15/16 In (PT273)
- IRWIN Titanium Coated Unibit Set, 3PCS (VGP502T)
- QUICKCABLE Battery Box, Black, 13-1/2" L x 12-15/64"D (120174-360-001)
- BUYERS PRODUCTS Black Powder Coated 3-Rung Steel Truck Step with Anti-Slip Step - 12.5 x 36 Inch (5233612)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- EDELMANN P/S PARTS PKG RETURN HOSE 3/4" X 36" (71297)
- Four Seasons Rubber Hoses & Accessories