Shop All Power Steering Hoses
Four Seasons
Lincoln Continental 02-98 Hose Assembly, 56070
Mfr # 56070
Zoro # G9333787
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Switch Service Port w/o Switch Port
- Service Port Size 13 mm
- Component Type Suction Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 56070
- Zoro # G9333787
- UPC # 96361560703
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 13 mm |
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Switch Service Port | w/o Switch Port |
Component Type | Suction Line |
O-Ring B Quantity | 2 |
Bracket | w/o Bracket |
Service Port Qty | 1 |
End 1 Type | Springlock |
System Pressure | Low Pressure |
Refrigerant Type | R134a |
End 2 Type | Male Springlock |
Suction End Type | Springlock |
O-Ring A Quantity | 6 |
Sve Port Low Side | Low Side |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For AIMS INVERTORS PRODUCTS SCC30A (SCC30A)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 4-3/16" L (PF46126)
- CURT Loaded Forged Ball Mnt, 15000 lb., 4" Drp (45332)
- VELVAC Sr-5 Trailer Spring Brake Valve (034035)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- MOTORCRAFT Hose Asy, Km5081 (KM5081)
- Four Seasons Rubber Hoses & Accessories