Shop All Automotive Switches
Four Seasons
LEXUS RX300 03-99/MITSUBISHI GALANT 98-9
Mfr # 20991
Zoro # G702159270
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Trinary
- Voltage 12
- Material Steel
- Operate Psi Med On 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20991
- Zoro # G702159270
- UPC # 96361209916
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | M11 x 1.00 |
Details
Color | Gray |
Type | Trinary |
Voltage | 12 |
Material | Steel |
Operate Psi Med On | 250 |
Comp Open/closed | Open |
Mounting Location | System Mounted |
Fan Open/closed | Open |
Operate Psi Low Off | 29 |
Terminal Type | Pin |
Number of terminals | 4 |
Operate Psi High On | 350 |
Item Included A Qty. | 1 |
Connector Gender | Male |
Operate Psi Low On | 30 |
Connector Shape | Oval |
Operate Psi Med Off | 210 |
Operate Psi High Off | 455 |
Fitting Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Light, LED, Red, Grommet, 3/4 Dia (M09300R)
- WEATHERTECH No Drill Mud Flaps, Black, 120039, Molded Plastic, Black (120039)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4612)
- CURT Taillight Converter, 24V (56424)
- FOUR SEASONS BUICK ELECTRA SEDAN/COUPE 81-77-LESABRE (35720)
- FOUR SEASONS SWITCH-LEVER 4 POSI (35716)
- FOUR SEASONS Ford Focus 07-02 Pressure Switch, 20989 (20989)
- FOUR SEASONS STEIGER-VALTRA VALMET-VERSATILE (35703)
- FOUR SEASONS AMC AMBASSADOR 74-68-AMX 80-72-CONCORD 8 (35702)
- FOUR SEASONS Freightliner 93-73 (36646)
- STANDARD IGNITION Ignition Lock and Cylinder Switch, US-100 (US-100)
- Four Seasons Automotive Electrical