Shop All Power Steering Hoses
Four Seasons
Lexus Ls400 92-90 Hose Assembly, 55691
Mfr # 55691
Zoro # G9339238
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- O-Ring A Quantity 2
- Component Type Suction Line
- Service Port Type Service Port
- Service Port Qty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55691
- Zoro # G9339238
- UPC # 96361556911
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
O-Ring A Quantity | 2 |
Component Type | Suction Line |
Service Port Type | Service Port |
Service Port Qty | 1 |
Suction End Type | P-Nut Fitting |
Refrigerant Type | R134a |
End 2 Type | Captive O-Ring |
System Pressure | Low Pressure |
Switch Service Port | w/ Switch Port |
End 1 Type | P-Nut Fitting |
Bracket | w/o Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Compression Fitting Kit, SAE, 4 Pieces (AC40)
- WHITESIDE Creeper Seat, 15 in L x 15 in W, 4 Wheels (HRSV)
- PHOENIX Simulator Axle Set, Front, GMC/Ford/Dodge (GQ64F)
- MAIN FILTER ZINGA AE10 Hydraulic Filter Replacement (MF0057995)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1105 (3L-1105)
- Four Seasons Rubber Hoses & Accessories