Shop All Automotive Fans
Four Seasons
Lexus Es300 01-99-Gs300 03-98-Gs400 00-9 Fan Motor, 35112
Mfr # 35112
Zoro # G9558749
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Only
- Color Black
- Wire Quantity 2 Lead Wires
- Motor Diameter 4 IN
- Terminal Gender Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35112
- Zoro # G9558749
- UPC # 96361351127
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Motor Diameter | 4 IN |
Details
Type | Motor Only |
Color | Black |
Wire Quantity | 2 Lead Wires |
Terminal Gender | Wire Leads |
Number of Speeds | OE Equivlent |
Bolt Quantity | 3 |
Motor Type | 4 Pole |
Mount Type | OE Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pliers Set for Oil Filter, 2 Pcs. (4562)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 4 x 4 (13110)
- EZRED Battery Terminal Puller (BK706)
- BUYERS PRODUCTS Black Powder Coated 3-Rung Steel Truck Step with Anti-Slip Step - 12.5 x 36 Inch (5233612)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- MARADYNE Bolt-On Fan, 1.4A, ChromePlatedSteel, 24VDC (F-920624)
- Four Seasons Automotive Fans