Shop All Automotive Electrical Parts
Four Seasons
Lexus Es300 01-97 Resistor Block, 20148
Mfr # 20148
Zoro # G2851859
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Speed Fixed # 1
- Terminal Type Spade
- Connector Gender Female
- Number of terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20148
- Zoro # G2851859
- UPC # 96361201484
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Speed | Fixed # 1 |
Terminal Type | Spade |
Connector Gender | Female |
Number of terminals | 2 |
Connector Shape | Square |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Heavy Duty Degreaser II, 15 oz Aerosol Spray Can, Ready To Use, Solvent Based (03120)
- DB ELECTRICAL Starter For Tecumseh 33329 33329C 33329D 33329E 33329F 112570; Stc0016 (410-22030)
- LENCO Double Rocker Switch Panel for Single Actuator Trim Tabs (10222-211D)
- ILB GOLD Replacement For Caterpillar D8N Year: 1989 Alternator (D8N YEAR 1989 ALTERNATOR)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- POWER ACOUSTIK Power Acoustik BAMF 152 3;800-Watt BAMF Series 15 in. Dual 2Ohm Subwoofer (BAMF 152)
- MICRO 100 DeeJay TBHFAN2 2 in. Car Amplifier or Computer Cooling Fan (TBHFAN2)
- TIE DOWN ENGINEERING Tie Down Engineering 81167 1.98 in. Replacement Dust Cap Assembly (81167)
- Four Seasons Automotive Electrical