Shop All Automotive Relay & Control Modules
Four Seasons
LEXUS ES250 91-90-ES300 01-92-GS300 03-9
Mfr # 36036
Zoro # G202159282
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Type Standard
- Terminal Type Blade
- Terminal Gender Male
- Terminal Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36036
- Zoro # G202159282
- UPC # 96361360365
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Type | Standard |
Terminal Type | Blade |
Terminal Gender | Male |
Terminal Quantity | 5 |
Connector Shape | Other design |
Bracket | w/o Bracket |
Skirt | Yes |
Connector Gender | female |
Amperage Rating | 60 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HONDA EU7000IS GENERATOR BATTERY EU7000IS GENERATOR BATTERY (EU7000IS GENERATOR BATTERY:)
- UNIVERSAL AIR COND Universal Air Conditioning Evaporator, Ev939650Pfxc (EV939650PFXC)
- KEN-TOOL Driving Iron and Bead Brkg Tool, 11-3/4In (32126)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Yacht, RV Marine Trailer (MAX3990099)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- WVE 1R3315 Starter Relay (1R3315)
- HELLA Relay Micro 12V 20/1,965453041 (965453041)
- STANDARD IGNITION Horn Relay, HR-135 (HR-135)
- Four Seasons Automotive Relay & Control Modules